- SNW Series
- 127.965 mm Bore
- 230.188 mm Length
| Shaft Dia. | 6.4375 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W36 |
| Series | SNW |
| Bearing Series | 22200K Series |
| Bore Size | 127.965 mm |
| Length | 230.188 mm |
| Lock Nut | AN36 |
| Weight | 20.513 LB |
| EAN or UPC | 4026677180506 |
| Shaft Dia. | 6.4375 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W36 |
| Series | SNW |
| Bearing Series | 22200K Series |
| Bore Size | 127.965 mm |
| Length | 230.188 mm |
| Lock Nut | AN36 |
| Weight | 20.513 LB |
| EAN or UPC | 4026677180506 |