- SNW Series
- 133.629 mm Bore
- 240.506 mm Length
| Locking Device | W38 |
| Shaft Dia. | 6.9375 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN38 |
| Length | 240.506 mm |
| Bore Size | 133.629 mm |
| Series | SNW |
| Bearing Series | 22200K Series |
| Weight | 23.384 LB |
| EAN or UPC | 4026677346247 |
| Locking Device | W38 |
| Shaft Dia. | 6.9375 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN38 |
| Length | 240.506 mm |
| Bore Size | 133.629 mm |
| Series | SNW |
| Bearing Series | 22200K Series |
| Weight | 23.384 LB |
| EAN or UPC | 4026677346247 |