- Locating Ring
- 159.004 mm Outside Diameter
- 9.804 mm Width
| Shaft Dia. | 146.05 mm |
| O.D. | 146.05 mm |
| Abrasive Belt Width | 9.804 mm |
| Outside Dia. | 159.004 mm |
| Weight | 0.002 LB |
| EAN or UPC | 4026677346643 |
| Shaft Dia. | 146.05 mm |
| O.D. | 146.05 mm |
| Abrasive Belt Width | 9.804 mm |
| Outside Dia. | 159.004 mm |
| Weight | 0.002 LB |
| EAN or UPC | 4026677346643 |