| Cone Width | 33 mm |
| Tolerance | Class 2 (Standard) |
| Limiting Speed | 5300 rpm |
| Static Load Rating [Max] | 44960 lbf |
| Limiting Speed - Oil | 5300 rpm |
| Dynamic Load Rating | 40688.8 lbf |
| I.D. | 60 mm |
| Bearing Type | Radial |
| Cone/Cup | Cup/Cone |
| Inch/Metric | Metric |
| Cup Width | 26 mm |
| Housing Fillet Radius | 3 mm |
| O.D. | 125 mm |
| Weight | 4.584 LB |
| EAN or UPC | 4054369696431 |

