Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGTSV522

TSV522

Labyrinth Seal Pillow Block Accessory
Item #104119160
  • Labyrinth Seal Type
  • 154.7 mm Shaft Diameter
  • 27.125 mm Overall Width
FAGTSV522
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Labyrinth Seal Type
  • 154.7 mm Shaft Diameter
  • 27.125 mm Overall Width
Seal Type Labyrinth Seal
Shaft Dia. 154.7 mm
Overall Width 27.125 mm
Weight 4.139 LB
EAN or UPC 4012801241717
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison