- 60 mm ID, 78 mm OD, Single Direction, Aligning Washer for 53200 Series, 54200 Series Ball Bearing
| Inside Dia. | 60 mm |
| Use w/ Bearing | 53209, 54209 |
| Outside Dia. | 78 mm |
| Use With | 53200 Series, 54200 Series |
| Weight | 0.192 LB |
| EAN or UPC | 4012801182638 |
| Inside Dia. | 60 mm |
| Use w/ Bearing | 53209, 54209 |
| Outside Dia. | 78 mm |
| Use With | 53200 Series, 54200 Series |
| Weight | 0.192 LB |
| EAN or UPC | 4012801182638 |