- 145 mm ID, 175 mm OD, Single Direction, Aligning Washer for 53200 Series Ball Bearing
| Inside Dia. | 145 mm |
| Use w/ Bearing | 53224 |
| Outside Dia. | 175 mm |
| Use With | 53200 Series |
| Weight | 1.421 LB |
| EAN or UPC | 4012801242141 |
| Inside Dia. | 145 mm |
| Use w/ Bearing | 53224 |
| Outside Dia. | 175 mm |
| Use With | 53200 Series |
| Weight | 1.421 LB |
| EAN or UPC | 4012801242141 |