- Steel Lockwasher
- W Series
- 170 mm Shaft Diameter
- 1/8" Thick
| Thickness | 0.125 in |
| Material | Steel |
| Shaft Dia. | 170 mm |
| Diameter Over Tangs | 9 1/16 in |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Weight | 0.904 LB |
| EAN or UPC | 4026677180599 |
| Thickness | 0.125 in |
| Material | Steel |
| Shaft Dia. | 170 mm |
| Diameter Over Tangs | 9 1/16 in |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Weight | 0.904 LB |
| EAN or UPC | 4026677180599 |