- Steel Lockwasher
- W Series
- 200 mm Shaft Diameter
- 1/8" Thick
| Shaft Dia. | 200 mm |
| Locknut Series | AN Series, N Series |
| Thickness | 0.125 in |
| Material | Steel |
| Diameter Over Tangs | 10 5/16 in |
| Lockwasher Series | W Series |
| Weight | 1.111 LB |
| EAN or UPC | 4064327109613 |
| Shaft Dia. | 200 mm |
| Locknut Series | AN Series, N Series |
| Thickness | 0.125 in |
| Material | Steel |
| Diameter Over Tangs | 10 5/16 in |
| Lockwasher Series | W Series |
| Weight | 1.111 LB |
| EAN or UPC | 4064327109613 |