- Steel Lockwasher
- W Series
- 200 mm Shaft Diameter
- 0.1560" Thick
| Diameter Over Tangs | 10 5/16 in |
| Lockwasher Series | W Series |
| Shaft Dia. | 200 mm |
| Locknut Series | AN Series, N Series |
| Thickness | 0.156 in |
| Material | Steel |
| Weight | 1.499 LB |
| EAN or UPC | 4064327037923 |
| Diameter Over Tangs | 10 5/16 in |
| Lockwasher Series | W Series |
| Shaft Dia. | 200 mm |
| Locknut Series | AN Series, N Series |
| Thickness | 0.156 in |
| Material | Steel |
| Weight | 1.499 LB |
| EAN or UPC | 4064327037923 |