Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGW038

W038

Lockwasher
Item #100953494
  • Steel Lockwasher
  • W Series
  • 190 mm Shaft Diameter
  • 1/8" Thick
FAGW038
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Lockwasher
  • W Series
  • 190 mm Shaft Diameter
  • 1/8" Thick
Locknut Series AN Series, N Series
Material Steel
Diameter Over Tangs 9 7/8 in
Thickness 0.125 in
Shaft Dia. 190 mm
Lockwasher Series W Series
Weight 1.051 LB
EAN or UPC 4026677250797
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison