- Steel Lockwasher
- W Series
- 80 mm Shaft Diameter
- 0.0720" Thick
| Shaft Dia. | 80 mm |
| Lockwasher Series | W Series |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 4 3/8 in |
| Thickness | 0.072 in |
| Weight | 1.384 LB |
| EAN or UPC | 4064327110619 |
| Shaft Dia. | 80 mm |
| Lockwasher Series | W Series |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 4 3/8 in |
| Thickness | 0.072 in |
| Weight | 1.384 LB |
| EAN or UPC | 4064327110619 |