- Steel Lockwasher
- W Series
- 85 mm Shaft Diameter
- 0.0720" Thick
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 85 mm |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 4 5/8 in |
| Thickness | 0.072 in |
| Material | Steel |
| Weight | 0.141 LB |
| EAN or UPC | 4064327110626 |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 85 mm |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 4 5/8 in |
| Thickness | 0.072 in |
| Material | Steel |
| Weight | 0.141 LB |
| EAN or UPC | 4064327110626 |