- Steel Lockwasher
- W Series
- 110 mm Shaft Diameter
- 1/8" Thick
| Diameter Over Tangs | 6 1/16 in |
| Thickness | 0.125 in |
| Lockwasher Series | W Series |
| Shaft Dia. | 110 mm |
| Locknut Series | AN Series, N Series |
| Material | Steel |
| Weight | 0.551 LB |
| EAN or UPC | 4054364900496 |
| Diameter Over Tangs | 6 1/16 in |
| Thickness | 0.125 in |
| Lockwasher Series | W Series |
| Shaft Dia. | 110 mm |
| Locknut Series | AN Series, N Series |
| Material | Steel |
| Weight | 0.551 LB |
| EAN or UPC | 4054364900496 |