- Angular Contact Bearing Type
- 170 mm Inner Diameter
- 260 mm Outer Diameter
- 84 mm Width
| I.D. | 170 mm |
| O.D. | 260 mm |
| Inch/Metric | Metric |
| Width | 84.000 mm |
| Dynamic Load Rating | 280000 N |
| icNumber | 98182 |
| Static Load Rating [Max] | 405000 N |
| Bearing Type | Angular Contact |
| Weight | 34.382 LB |
| EAN or UPC | 4012801271523 |

