- Radial Bearing Type
- 26.5 mm Inner Diameter
- 57 mm Outer Diameter
- 14.8 mm Width
| Static Load Rating [Max] | 25500 N |
| Dynamic Load Rating | 24500 N |
| Limiting Speed | 6300 rpm |
| O.D. | 57 mm |
| Inch/Metric | Metric |
| I.D. | 26.5 mm |
| Bearing Type | Radial |
| Weight | 0.308 LB |
| EAN or UPC | 4012801013901 |

