- Radial Bearing Type
- 200 mm Inner Diameter
- 320 mm Outer Diameter
- 88.9 mm Width
| Rows of Balls | Single |
| Cage Type | Caged |
| Static Load Rating [Max] | 1.76e+006 N |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.08e+006 N |
| O.D. | 320 mm |
| I.D. | 200 mm |
| Weight | 62.814 LB |
| EAN or UPC | 4012801413374 |

