- Radial Bearing Type
- 45 mm Inner Diameter
- 95 mm Outer Diameter
- 32 mm Width
| Limiting Speed | 12000 rpm |
| Cage Type | Caged |
| O.D. | 95 mm |
| Dynamic Load Rating | 117000 N |
| Static Load Rating [Max] | 141000 N |
| I.D. | 45 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 2.336 LB |
| EAN or UPC | 4012801022194 |

