- Radial Bearing Type
- 30 mm Inner Diameter
- 60 mm Outer Diameter
- 26 mm Width
| Dynamic Load Rating | 78000 N |
| I.D. | 30 mm |
| Rows of Balls | Multi |
| Static Load Rating [Max] | 86500 N |
| Bearing Type | Radial |
| Cage Type | Caged |
| O.D. | 60 mm |
| Inch/Metric | Metric |
| Weight | 0.721 LB |
| EAN or UPC | 4012801162432 |

