| Static Load Rating [Max] | 3.35e+006 N |
| Bearing Type | Radial |
| O.D. | 460 mm |
| I.D. | 280 mm |
| Cage Type | Caged |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Limiting Speed | 2200 rpm |
| Dynamic Load Rating | 1.93e+006 N |
| Weight | 184.745 LB |
| EAN or UPC | 4026677953797 |
| Static Load Rating [Max] | 3.35e+006 N |
| Bearing Type | Radial |
| O.D. | 460 mm |
| I.D. | 280 mm |
| Cage Type | Caged |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Limiting Speed | 2200 rpm |
| Dynamic Load Rating | 1.93e+006 N |
| Weight | 184.745 LB |
| EAN or UPC | 4026677953797 |