| Dynamic Load Rating | 2.85e+006 N |
| Rows of Balls | Single |
| Cage Type | Caged |
| Static Load Rating [Max] | 4.8e+006 N |
| Bearing Type | Radial |
| I.D. | 280 mm |
| O.D. | 500 mm |
| Inch/Metric | Metric |
| Weight | 326.281 LB |
| EAN or UPC | 4026677953759 |
| Dynamic Load Rating | 2.85e+006 N |
| Rows of Balls | Single |
| Cage Type | Caged |
| Static Load Rating [Max] | 4.8e+006 N |
| Bearing Type | Radial |
| I.D. | 280 mm |
| O.D. | 500 mm |
| Inch/Metric | Metric |
| Weight | 326.281 LB |
| EAN or UPC | 4026677953759 |