- Radial Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| Static Load Rating [Max] | 2 N |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Bearing Type | Radial |
| I.D. | 30 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 39000 N |
| Weight | 0.438 LB |
| EAN or UPC | 4012801515948 |

