- Tapered Roller Bearing
- 70 mm ID
- 130 mm OD
- 57 mm Width
- Single Rows of Balls
| I.D. | 70 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 71936 lbf |
| Bearing Type | Radial |
| Dynamic Load Rating | 52828 lbf |
| O.D. | 130 mm |
| Weight | 6.327 LB |
| EAN or UPC | 4012801049764 |
| I.D. | 70 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 71936 lbf |
| Bearing Type | Radial |
| Dynamic Load Rating | 52828 lbf |
| O.D. | 130 mm |
| Weight | 6.327 LB |
| EAN or UPC | 4012801049764 |