- Radial, Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 180 mm Outer Diameter
- 82 mm Width
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 455000 N |
| Static Load Rating [Max] | 750000 N |
| O.D. | 180 mm |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Weight | 17.191 LB |
| EAN or UPC | 4012801017831 |

