| Cage Type | Caged |
| Rows of Balls | Single |
| O.D. | 480 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 1.75e+006 N |
| Static Load Rating [Max] | 3.45e+006 N |
| Inch/Metric | Metric |
| I.D. | 320 mm |
| Weight | 173.722 LB |
| EAN or UPC | 4012802261226 |
| Cage Type | Caged |
| Rows of Balls | Single |
| O.D. | 480 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 1.75e+006 N |
| Static Load Rating [Max] | 3.45e+006 N |
| Inch/Metric | Metric |
| I.D. | 320 mm |
| Weight | 173.722 LB |
| EAN or UPC | 4012802261226 |