- Radial Bearing Type
- 300 mm Inner Diameter
- 540 mm Outer Diameter
- 177.8 mm Width
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 300 mm |
| Dynamic Load Rating | 3.7e+006 N |
| Static Load Rating [Max] | 6.2e+006 N |
| Cage Type | Caged |
| Rows of Balls | Single |
| O.D. | 540 mm |
| Weight | 409.944 LB |
| EAN or UPC | 4012801358446 |

