- Deep Groove Bearing Type
- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 24 mm Width
| I.D. | 25 mm |
| Bearing Type | Deep Groove |
| Cone Corner Radius | 1.1 mm |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 11400 N |
| Corner Radius [Min] | 1.1 mm |
| Dynamic Load Rating | 22400 N |
| Width | 24.000 mm |
| Weight | 0.699 LB |
| EAN or UPC | 4012802907209 |

