- Radial Bearing Type
- 320 mm Inner Diameter
- 580 mm Outer Diameter
- 190.5 mm Width
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. | 580 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 3.65e+006 N |
| Static Load Rating [Max] | 6.4e+006 N |
| Cage Type | Caged |
| I.D. | 320 mm |
| Weight | 511.328 LB |
| EAN or UPC | 4026677508553 |

