| Inch/Metric | Metric |
| Dynamic Load Rating | 540000 N |
| Bearing Type | Radial |
| Radial Internal Clearance | C4 |
| Rows of Balls | Single |
| Cage Type | Caged |
| I.D. | 110 mm |
| O.D. | 200 mm |
| Static Load Rating [Max] | 820000 N |
| Weight | 22.487 LB |
| EAN or UPC | 4012801415231 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 540000 N |
| Bearing Type | Radial |
| Radial Internal Clearance | C4 |
| Rows of Balls | Single |
| Cage Type | Caged |
| I.D. | 110 mm |
| O.D. | 200 mm |
| Static Load Rating [Max] | 820000 N |
| Weight | 22.487 LB |
| EAN or UPC | 4012801415231 |