- Radial Bearing Type
- 99.995 mm Inner Diameter
- 215 mm Outer Diameter
- 60 mm Width
| Bearing Type | Radial |
| Dynamic Load Rating | 365000 N |
| Static Load Rating [Max] | 345000 N |
| Inch/Metric | Metric |
| I.D. | 99.995 mm |
| Rows of Balls | Single |
| O.D. | 215 mm |
| Cage Type | Caged |
| Weight | 21.379 LB |
| EAN or UPC | 4012801523042 |

