- Radial Bearing Type
- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 58 mm Width
| Cage Type | Caged |
| I.D. | 130 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 770000 N |
| Bearing Type | Radial |
| O.D. | 280 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 760000 N |
| Weight | 39.892 LB |
| EAN or UPC | 4012801523059 |

