- Radial Bearing Type
- 190 mm Inner Diameter
- 340 mm Outer Diameter
- 55 mm Width
| Inch/Metric | Metric |
| Cage Type | Caged |
| Rows of Balls | Single |
| Static Load Rating [Max] | 930000 N |
| Bearing Type | Radial |
| I.D. | 190 mm |
| Dynamic Load Rating | 680000 N |
| O.D. | 340 mm |
| Weight | 52.014 LB |
| EAN or UPC | 4012801362924 |

