- Radial Bearing Type
- 140 mm Inner Diameter
- 220 mm Outer Diameter
- 36 mm Width
| O.D. | 220 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 305000 N |
| Cage Type | Caged |
| Bearing Type | Radial |
| I.D. | 140 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 405000 N |
| Weight | 11.835 LB |
| EAN or UPC | 4012801416023 |

