- Angular Contact Bearing Type
- 140 mm Inner Diameter
- 300 mm Outer Diameter
- 124 mm Width
| Bearing Type | Angular Contact |
| Inch/Metric | Metric |
| I.D. | 140 mm |
| O.D. | 300 mm |
| Static Load Rating [Max] | 1 N |
| Dynamic Load Rating | 487500 N |
| Width | 124.000 mm |
| Weight | 95.213 LB |
| EAN or UPC | 4012801527934 |

