| Rows of Balls | Single |
| Cage Type | Caged |
| Dynamic Load Rating | 1.67e+006 N |
| Static Load Rating [Max] | 2.75e+006 N |
| Limiting Speed | 1800 rpm |
| Inch/Metric | Metric |
| O.D. | 603.25 mm |
| Bearing Type | Radial |
| I.D. | 406.4 mm |
| Weight | 185.627 LB |
| EAN or UPC | 4026677953766 |
| Rows of Balls | Single |
| Cage Type | Caged |
| Dynamic Load Rating | 1.67e+006 N |
| Static Load Rating [Max] | 2.75e+006 N |
| Limiting Speed | 1800 rpm |
| Inch/Metric | Metric |
| O.D. | 603.25 mm |
| Bearing Type | Radial |
| I.D. | 406.4 mm |
| Weight | 185.627 LB |
| EAN or UPC | 4026677953766 |