- 1 1/4 in Output Shaft
- 14:1 Ratio
- Straight Hollow Bore w/Shrink Disc
- 03 Unit Size
- 143TC/145TC Frame
| Reduction Type | Triple |
| Hole Dia. | 0.43 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.94 in |
| Ratio | 14:1 |
| Box Height | 6.57 in |
| Frame | 143TC/145TC |
| Output Configuration | Straight Hollow Bore w/Shrink Disc |
| Box Length | 10.56 in |
| Type | Helical Bevel |
| Keyway | 1/4 x 0.127 x 1.72 |
| Box Width | 4.72 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Series | UB |
| Model | A |
| Unit Size | 03 |
| Weight | 38.0 LB |
| EAN or UPC | 782934220708 |
-
Prop 65


