- 03 Drive Size
- C-Face Quilled
- Shaft Output
- 67.50:1 Ratio
| Box Length | 9.02 in |
| Frame | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Unit Size | 03 |
| Output (Shaft or Bore) Size | 3/4 in |
| Fan Cooled | No |
| Ratio | 67.50:1 |
| Output RPM @ 1750 rpm Input | 25.92593 rpm |
| Input Configuration | C-Face Quilled |
| Output Configuration | Parallel Output |
| Box Height | 5.91 in |
| Weight | 71.28 LB |
-
Prop 65


