- 03 Drive Size
- Quill Mount
- Hollow Output
- 50:1 Ratio
| Base to Shaft Center Height w/Std. Base Kit | 3.13 in |
| Output RPM @ 1750 rpm Input | 33 rpm |
| Output (Shaft or Bore) Size | 3/4 in |
| Ratio | 50:1 |
| Bolt Centers w/ Std. Base Kit (in) | 2.12 x 3.14 |
| Frame | 56C |
| Input Configuration | Quill Mount |
| Box Height | 5.93 in |
| Unit Size | 03 |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Hollow Output |
| Box Length | 8.73 in |
| Box Width | 4.64 in |
| Weight | 81.0 LB |
| EAN or UPC | 782934128349 |
-
Prop 65


