Skip to content Skip to navigation menu
Falk Corp.03UWAQ2AB56.A A

03UWAQ2AB56.A A

Ultramite Right-Angle Helical-Worm Gear Reducer
Item #103246076
  • 5/8 in Input Shaft
  • 3/4 in Output Shaft
  • 56:1 Ratio
  • Hollow output Configuration
  • 03 Unit Size
  • 56C Frame
+ Show More + Show Less
Falk Corp.03UWAQ2AB56.A A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 5/8 in Input Shaft
  • 3/4 in Output Shaft
  • 56:1 Ratio
  • Hollow output Configuration
  • 03 Unit Size
Keyway 0.19 x 0.09 x 4.88
Input (Shaft or Bore) Size 5/8 in
Tapped Hole Size M8 x 1.25
Unit Size 03
Output Configuration Hollow Output
Box Height 5.81 in
Bolt Centers w/ Std. Base Kit (in) 2.12 x 3.14
Model A
Base to Shaft Center Height w/Std. Base Kit 3.13 in
Output (Shaft or Bore) Size 3/4 in
Box Width 4.64 in
Output RPM @ 1750 rpm Input 31 rpm
Series UW
Bolt Circle Dia. 3.54 in
Frame 56C
Input Configuration Quill Mount
Ratio 56:1
Reduction Type Double
Tapped Hole Depth 0.63 in
Box Length 10.79 in
Weight 81.0 LB
EAN or UPC 782934112478
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison