- 04 Drive Size
- C-Face Quilled
- Shaft Output
- 2.039:1 Ratio
| Base to Shaft Center Height w/Std. Base Kit | 3.54 in |
| Frame | 56C |
| Box Height | 7.01 in |
| Unit Size | 04 |
| Ratio | 2.039:1 |
| Output Configuration | Parallel Output |
| Output (Shaft or Bore) Size | 1 in |
| Bolt Centers w/ Std. Base Kit (in) | 5.12 x 4.33 |
| Output RPM @ 1750 rpm Input | 858.2639 rpm |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 9.92 in |
| Box Width | 5.71 in |
| Fan Cooled | No |
| Weight | 81.0 LB |
| EAN or UPC | 782934050237 |
-
Prop 65


