- 04 Drive Size
- C-Face Quilled
- Shaft Output
- 7.13:1 Ratio
| Box Length | 10.35 in |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 1 in |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 5.12 x 4.33 |
| Output Configuration | Parallel Output |
| Box Width | 5.71 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.54 in |
| Box Height | 7.01 in |
| Ratio | 7.13:1 |
| Frame | 180TC |
| Output RPM @ 1750 rpm Input | 245.4418 rpm |
| Unit Size | 04 |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Weight | 81.0 LB |
-
Prop 65


