- 04 Drive Size
- C-Face Quilled
- Shaft Output
- 3.949:1 Ratio
| Ratio | 3.949:1 |
| Output RPM @ 1750 rpm Input | 443.1502 rpm |
| Output Configuration | Parallel Output |
| Unit Size | 04 |
| Box Height | 7.2 in |
| Output (Shaft or Bore) Size | 1 in |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| Box Length | 9.92 in |
| Fan Cooled | No |
| Weight | 93.96 LB |
-
Prop 65


