- 04 Drive Size
- C-Face Quilled
- Shaft Output
- 216.1:1 Ratio
| Box Length | 12.13 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Ratio | 216.1:1 |
| Fan Cooled | No |
| Output RPM @ 1750 rpm Input | 8.0981 rpm |
| Output (Shaft or Bore) Size | 1 in |
| Frame | 140TC |
| Input Configuration | C-Face Quilled |
| Unit Size | 04 |
| Box Height | 7.2 in |
| Output Configuration | Parallel Output |
| Weight | 119.88 LB |
-
Prop 65


