- 04 Drive Size
- Shaft Input
- Shaft Output
- 245.60:1 Ratio
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 14.69 in |
| Output (Shaft or Bore) Size | 1 in |
| Input Configuration | Shaft Input |
| Frame | N/A |
| Box Height | 7.2 in |
| Unit Size | 04 |
| Output RPM @ 1750 rpm Input | 7.12541 rpm |
| Output Configuration | Parallel Output |
| Fan Cooled | No |
| Ratio | 245.60:1 |
| Weight | 119.88 LB |
-
Prop 65


