- 04 Drive Size
- Shaft Mount
- 11.40:1 Ratio
| Mfr. Unit Size | 04 |
| Input Configuration | C-Face Quilled |
| Ratio | 11.40:1 |
| Frame | 180TC |
| Input Shaft | 1 1/8 in |
| Output RPM @ 1750 rpm Input | 153.509 rpm |
| Box Width | 6.54 in |
| Output Bore [Max] | 1.438 in |
| Output Style | Hollow, Tapered |
| Box Length | 7.52 in |
| Output Bore [Min] | 1 in |
| Box Height | 11.1 in |
| Weight | 149.04 LB |
| EAN or UPC | 782934139185 |
-
Prop 65


