- 04 Drive Size
- Shaft Mount
- 7.903:1 Ratio
| Output Bore [Max] | 1.438 in |
| Output Bore [Min] | 1 in |
| Box Length | 9.76 in |
| Frame | N/A |
| Box Height | 11.1 in |
| Mfr. Unit Size | 04 |
| Input Shaft | 5/8 in |
| Box Width | 6.54 in |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 221.4349 rpm |
| Output Style | Hollow, Tapered |
| Ratio | 7.903:1 |
| Weight | 149.04 LB |
| EAN or UPC | 782934139079 |
-
Prop 65


