Skip to content Skip to navigation menu
Falk Corp.05UWAJ2AB100A B

05UWAJ2AB100A B

Ultramite Right-Angle Helical-Worm Gear Reducer
Item #102009747
  • 5/8 in Input Shaft
  • 1 3/8 in Output Shaft
  • 100:1 Ratio
  • Hollow, Tapered Output Configuration
  • 05 Unit Size
  • 143TC/145TC Frame
+ Show More + Show Less
Falk Corp.05UWAJ2AB100A B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 5/8 in Input Shaft
  • 1 3/8 in Output Shaft
  • 100:1 Ratio
  • Hollow, Tapered Output Configuration
  • 05 Unit Size
Input (Shaft or Bore) Size 5/8 in
Unit Size 05
Frame 143TC/145TC
Keyway 0.31 x 0.16 x 5.52
Tapped Hole Size M8 x 1.25
Box Length 12.32 in
Reduction Type Double
Tapped Hole Depth 0.63 in
Model A
Base to Shaft Center Height w/Std. Base Kit 4.41 in
Box Width 5.52 in
Ratio 100:1
Box Height 7.87 in
Output (Shaft or Bore) Size 1 3/8 in
Bolt Circle Dia. 3.54 in
Output Configuration Hollow, Tapered
Series UW
Weight 136.08 LB
EAN or UPC 782934193750
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison