- 06 Drive Size
- Shaft Input
- Shaft Output
- 11.44:1 Ratio
| Output RPM @ 1750 rpm Input | 152.972 rpm |
| Output Configuration | Parallel Output |
| Input (Shaft or Bore) Size | 3/4 in |
| Ratio | 11.44:1 |
| Input Configuration | Shaft Input |
| Box Height | 8.98 in |
| Fan Cooled | No |
| Frame | N/A |
| Box Length | 14.53 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Unit Size | 06 |
| Weight | 165.24 LB |
-
Prop 65


