- 06 Drive Size
- C-Face Quilled
- Shaft Output
- 65.00:1 Ratio
| Ratio | 65.00:1 |
| Frame | 56C |
| Output Configuration | Parallel Output |
| Box Length | 11 1/2 in |
| Box Height | 8.98 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output RPM @ 1750 rpm Input | 26.92308 rpm |
| Unit Size | 06 |
| Fan Cooled | No |
| Weight | 165.24 LB |
-
Prop 65


