- 06 Drive Size
- Shaft Mount
- 49.47:1 Ratio
| Mfr. Unit Size | 06 |
| Input Shaft | 7/8 in |
| Output RPM @ 1750 rpm Input | 35.375 rpm |
| Ratio | 49.47:1 |
| Box Length | 8.55 in |
| Output Bore [Min] | 1.188 in |
| Box Width | 8.9 in |
| Frame | 140TC |
| Box Height | 14.45 in |
| Input Configuration | C-Face Quilled |
| Output Bore [Max] | 1.938 in |
| Output Style | Hollow, Tapered |
| Weight | 266.24 LB |
| EAN or UPC | 782934140518 |
-
Prop 65


